REXEL logo

250V 16/100A 5x20 SMALL DIM FU

Item #: 390423
Cat #: GSB16/100
UPC: 782001764753
Sign In or Register to view pricing and more.
250V Fast Acting Glass 5mm x 20mm 250 Volts 0.16 Amps GSB series.

Product Overview

250V Fast Acting Glass 5mm x 20mm 250 Volts 0.16 Amps GSB series.
Also known as: 782001764753, GSB16/100

Documents

No Documents Available

Specifications

Mounting: Clip
Mounting: Clip

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)