Pull Box 12" x 10" x 6"

Item #: 39044
Cat #: ASE12X10X6
UPC: 783510432102
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 12" x 10" x 6", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 12" x 10" x 6", Material/Finish: Steel/Gray.
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 12" x 10" x 6", Material/Finish: Steel/Gray.
Also known as: 783510432102, ASE12X10X6

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 10
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Gray
Number of Knockouts: 10

Customer Reviews

No reviews for this product
(0)