REXEL logo

SNAPCONNECT 6" SOLID WIRE CONN R/A

Item #: 390463
Cat #: SNAP1RA
UPC: 783585251981
Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Angled SNAPConnect 2 Connector, Commercial Grade, 2-Pole 3-WireGrounding, 15/20A 125V

Product Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Angled SNAPConnect 2 Connector, Commercial Grade, 2-Pole 3-WireGrounding, 15/20A 125V
Also known as: 783585251981, SNAP1RA
Frequently Bought Together (41)
Hubbell-Wiring Kellems
SNAP5362WA SNAP2CONNECT 20A/125V DPLX, WHITE
CRC
18206 Upside Down Marking Paint, 20oz Aerosol Can, White
Hubbell-Bryant
NP7I Single Receptacle Wallplate, 1-Gang, 1.40" Hole, Nylon, Ivory
Hubbell-Kellems
1224I Four-Way Switch, Heavy Duty, 20A, Ivory
Hubbell-Wiring Kellems
SNAP8300WA SNAP2CONNECT 20A/125V HG DPLX,WHITE
Hubbell-Wiring Kellems
SNAP3W2NA SWITCHSNAP CONN THREEWAY STR NA
Hubbell-Wiring Kellems
SNAP2RA SNAPCONNECT 6" STRANDED WIRE CONN R/A
Ideal
B2-B Wire Connector, 22 to 8 AWG, 600V, Red, Keg of 5000
Hubbell-Raco
232S 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Wiring Kellems
SNAP2162WA SNAP2CONNECT 20A/125V DECO,WHITE
Hubbell-Kellems
8300IV Hospital Grade Receptacle, 20A, Smooth Faced, Ivory
Multiple
MCAL122SOLWG1000RL 12/2 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Bryant
NP26W Decora Wallplate, 1-Gang, Nylon, White
Hubbell-Kellems
GFRST83W Hospital Grade Receptacle, 20A, White
Multiple
MCAL123SOLWG1000RL 12/3 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Wiring Kellems
GFRST20SNAPW 20A COM SELF TEST
Panduit
S12-50-M StrongHold Cable Tie, 11.81L (300mm), .1
Hubbell-Wiring Kellems
GFTWRST20SNAPW 20A COM SELF
Hubbell-Wiring Kellems
SNAP5362GYA SNAP2CONNECT
Hubbell-Bryant
NP2I Toggle Switch Wallplate, 2-Gang, Nylon, White
Hubbell-Bryant
NP26I Decora Wallplate, 1-Gang, Nylon, Ivory
Hubbell-Bryant
NP8I Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory
Hubbell-Bryant
NP82I Duplex Receptacle Wallplate, 2-Gang, Nylon, Ivory
3M
1700C-WHITE Vinyl Electrical Tape, White, 3/4" x 66'
Hubbell-Kellems
CS320I 3-Way Switch, 20A, 120/277VAC, Ivory
Hubbell-Kellems
HBL5461I Single Receptacle, 20A, 250V, Ivory, 6-20R, 2P3W
nVent Caddy
CJ6 Cable Support, Hammer-On, For Metal and Wood Studs
Hubbell-Kellems
CR20I Duplex Receptacle, 20A, 125V, Ivory, 5-20R
CRC
18202 Upside Down Marking Paint, 15oz Aerosol Can, Blue
Hubbell-Kellems
CS120I Specification Grade Switch, Single Pole, 20A, Ivory
Lenox
1779805 Hole Saw Arbor, Shank: Hex, Size: 1-1/4 to 6", Steel
Hubbell-Bryant
NP262I Decora Wallplate, 2-Gang, Nylon, Ivory
Hubbell-Bryant
NP126I Combination Wallplate, 2-Gang, Toggle/Decora, Nylon, Ivory
Hubbell-Bryant
NP1I Toggle Switch Wallplate, 1-Gang, Nylon, Ivory
Hubbell-Raco
768B 4 in. Square Single Device Stud Mount Cover Raised, 5/8 in., Drawn
Cooper Crouse-Hinds
TP31000 4" Square Cover, 5/8" Raised, 1-Device, With Mounting Bracket
Hubbell-Wiring Kellems
GFTWRST83SNAPW 20A COM HG SELF TEST TRWR SNAP GFR WHITE
Hubbell-Wiring Kellems
SNAP8300A SNAP2CONNECT 20A/125V HG DPLX BROWN
Hubbell-Wiring Kellems
SNAP5362WTRA SNAP2CONNECT DPLX 20A/125V TR WH
Hubbell-Wiring Kellems
SNAP5361BL SNAP SGL RCPT 5-20R 20A 125V BL
Hubbell-Wiring Kellems
SNAP5362GYTRA SNAP2CONNECT DPLX 20A/125V TR GY

Specifications

Material: Composite
Color: Clear
Size: Standard
NEMA Configuration: Non-Nema
Material: Composite
Size: Standard
Color: Clear
NEMA Configuration: Non-Nema

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)