REXEL logo

Rke Rh1b-ulac24v Spdt W/ Light Rel

Item #: 390509
Cat #: RH1B-ULAC24V
UPC: 741660068244
Sign In or Register to view pricing and more.
IDEC RH1B-ULAC24V STATUS: ACTIVE SWITCHING CURRENT: 10A CONTACT CONFIGURATION: SPDT INPUT VOLTAGE: 24VAC MIN. LOAD: 30MA @ 24VDC; 100MA @ 5VDC MOTOR LOAD HP RATING: 1/3 HP @ 240VAC 1/6 HP @ 120VAC BASE TRMNL TYPE: BLADE PLUGIN SOCKET (DIN/STANDARD): IDCSH1B05

Product Overview

IDEC RH1B-ULAC24V STATUS: ACTIVE SWITCHING CURRENT: 10A CONTACT CONFIGURATION: SPDT INPUT VOLTAGE: 24VAC MIN. LOAD: 30MA @ 24VDC; 100MA @ 5VDC MOTOR LOAD HP RATING: 1/3 HP @ 240VAC 1/6 HP @ 120VAC BASE TRMNL TYPE: BLADE PLUGIN SOCKET (DIN/STANDARD): IDCSH1B05
Also known as: 741660068244, RH1B-ULAC24V
Frequently Bought Together (25)

Specifications

Type: 5 Blade Relay
Type: 5 Blade Relay

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)