REXEL logo

4" ROUND BOX 5H-3/4" WHT

Item #: 390593
Cat #: 30326W
UPC: 095327310925
Sign In or Register to view pricing and more.
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die Cast Aluminum; Size: 4 IN Length X 1.500 IN Depth; Color: White; Cubic Capacity: 15.300 CU-IN; Outlets/location: (4) Sides, (1) Back; Hub Size: 3/4 IN

Product Overview

Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die Cast Aluminum; Size: 4 IN Length X 1.500 IN Depth; Color: White; Cubic Capacity: 15.300 CU-IN; Outlets/location: (4) Sides, (1) Back; Hub Size: 3/4 IN
Also known as: 095327310925, 30326W

Documents

Specifications

Type: Round
Color: White
Type: Round
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)