REXEL logo

Transformer, Lighting, Electronic, 75W, 12VDC, 120VAC, 6.35A

Item #: 390598
Cat #: LET-75-BF-120V
UPC:
Sign In or Register to view pricing and more.
Transformer, Lighting, Electronic, 75 Watt, 12 Volt DC Output, 120 Volt AC Input, 6.35 Amp

Product Overview

Transformer, Lighting, Electronic, 75 Watt, 12 Volt DC Output, 120 Volt AC Input, 6.35 Amp
Also known as: LET-75-BF-120V

Documents

Specifications

Wattage: 75
Volts AC: 120
Volts DC: 12
Type: Lighting Transformer, Electronic
Amps: 6.250
Wattage: 75
Volts DC: 12
Amps: 6.250
Volts AC: 120
Type: Lighting Transformer, Electronic

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)