Transformer, Lighting, Electronic, 75W, 12VDC, 120VAC, 6.35A

Item #: 390598

Cat #: LET-75-BF-120V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Lighting, Electronic, 75 Watt, 12 Volt DC Output, 120 Volt AC Input, 6.35 Amp

Overview

Transformer, Lighting, Electronic, 75 Watt, 12 Volt DC Output, 120 Volt AC Input, 6.35 Amp
Also known as: LET-75-BF-120V

Specifications

Wattage: 75
Volts AC: 120
Type: Electronic, Lighting Transformer
Volts DC: 12
Amps: 6.250
Wattage: 75
Type: Electronic, Lighting Transformer
Amps: 6.250
Volts AC: 120
Volts DC: 12