REXEL logo

Relay, Timer, 10A, 240VAC, 24V ACDC, 11 Pin, 2PDT, Off-Delay

Item #: 390605
Cat #: 9050JCK29V14
UPC: 785901775997
Sign In or Register to view pricing and more.
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 1.2 - 120 Minutes

Product Overview

Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 1.2 - 120 Minutes
Also known as: 785901775997, 9050JCK29V14

Specifications

Base: 11-Pin
Volts DC Control: 24
Poles: 2
Amps: 10
Type: Timing Relay
Volts AC Control: 24
Mounting: Socket
Volts AC: 240
Range: 1.2 - 120 Minute
Base: 11-Pin
Poles: 2
Type: Timing Relay
Mounting: Socket
Range: 1.2 - 120 Minute
Volts DC Control: 24
Amps: 10
Volts AC Control: 24
Volts AC: 240

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)