This product may not be available in all locations.
3
more

Relay, Timer, 10A, 240VAC, 24V ACDC, 11 Pin, 2PDT, Off-Delay
Item #: 390605
Cat #: 9050JCK29V14
UPC: 785901775997
to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 1.2 - 120 Minutes
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 1.2 - 120 Minutes
Also known as: 785901775997, 9050JCK29V14
Specifications
| Base: | 11-Pin |
| Volts DC Control: | 24 |
| Poles: | 2 |
| Amps: | 10 |
| Type: | Timing Relay |
| Volts AC Control: | 24 |
| Mounting: | Socket |
| Volts AC: | 240 |
| Range: | 1.200 - 120 min |
| Base: | 11-Pin |
| Poles: | 2 |
| Type: | Timing Relay |
| Mounting: | Socket |
| Range: | 1.200 - 120 min |
| Volts DC Control: | 24 |
| Amps: | 10 |
| Volts AC Control: | 24 |
| Volts AC: | 240 |