REXEL logo

1/2 IN INSUL BSHG

Item #: 390623
Cat #: B-50
UPC: 783126029000
Sign In or Register to view pricing and more.
OZ-Gedney Type B Insulated Bushing, Size: 1/2 IN, Steel, Finish: Zinc Plated, Connection: Threaded, 150 DEG C, 1-1/8 IN Outside Diameter, 1-1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 011584, Applicable Third Party Standards:

Product Overview

OZ-Gedney Type B Insulated Bushing, Size: 1/2 IN, Steel, Finish: Zinc Plated, Connection: Threaded, 150 DEG C, 1-1/8 IN Outside Diameter, 1-1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 011584, Applicable Third Party Standards:
Also known as: 783126029000, B-50
Frequently Bought Together (25)
OZ Gedney
B-75 Bushing, Insulated, Threaded, Size: 3/4", Steel/Zinc
Thomas & Betts
TB 1283 3IN ELECTROGALV IRON PIPE S
Thomas & Betts
1277 3/4IN ELECTROGALV IRON PIPE STRAP
Appleton
C75-A Conduit Body, Type: C, Size: 3/4", Form 85, Aluminum
Appleton
T75A Conduit Body, Type: T, 3/4", Form 85, Aluminum
Power-Strut
PSRS-1/4-EG Spring Nut, Long Spring, Size: 1/4-20, Steel/Electro-Galvanized
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Multiple
ALC075X200 3/4" X 2" Cond Nip Alum
Multiple
ALC050X300 Nipple, 1/2" x 3", Threaded, Aluminum
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
ALC100XCL 1' x Close Aluminum Conduit
Multiple
ALC075X300 3/4" X 3" Cond Nip Alum
Appleton
TH-1805 EMT Conduit Strap, 2-Hole, 1-1/2", Steel
Appleton
TH-1802 EMT Conduit Strap, 2-Hole, 3/4", Steel
Appleton
ST-9050 Liquidtight Connector, 1/2", 90°, Non-Insulated, Malleable Iron
Appleton
LL75A Conduit Body, Type LL, 3/4", Form 85, Aluminum
Appleton
T150A Conduit Body, Type T, 1-1/2", Form 85, Aluminum
Appleton
K125&150-A Conduit Body Cover, 1-1/4" - 1-1/2", Form 85, Aluminum
Hubbell-Raco
2538 Beam Clamp, 2", Malleable Iron
Appleton
ST-100 Liquidtight Connector, Straight, 1", Steel
Appleton
ST-9075 Liquidtight Connector, 3/4", 90°, Non-Insulated, Malleable Iron
Thomas & Betts
148 3 INCH MALLEABLE IRON LOCKNUT
Appleton
PC-75RA Conduit Clamp, 3/4", Right Angle, Malleable Iron, Hot Dipped Galvanized
Thomas & Betts
146-TB 2 INCH LOCKNUT SST RIGID/IMC
Appleton
PC-200RA Conduit Clamp, 2", Right Angle, Malleable Iron, Hot Dipped Galvanized

Specifications

Material: Steel
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)