REXEL logo

889D DCMICRO

Item #: 390651
Cat #: 889D-F5FCDM-J2
UPC: 662074458219
Sign In or Register to view pricing and more.
AB 889D-F5FCDM-J2 889D DCMICRO

Product Overview

AB 889D-F5FCDM-J2 889D DCMICRO
Also known as: 662074458219, 889D-F5FCDM-J2

Documents

Frequently Bought Together (25)
Panduit
EV10-10FB-Q Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow
Panduit
EV10-10RB-Q Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud
Allen-Bradley
25B-D6P0N114 Drive, Variable, 380-480VAC, 2.2kW, 3HP, 6A, Normal & Heavy Duty
Allen-Bradley
140M-C2E-C16 Breaker, Motor Protection, 16A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
1492-PD3183 Distribution Block, 335A, 600V AC/DC, 3P, Aluminum, 1 In/8 Out
Allen-Bradley
800FM-SM22 Selector Switch, 22.5mm, Maintained, 2 Position, Metal, Knob
Allen-Bradley
800F-X02D Contact Block, 22.5mm, Plastic, 2 Normally Closed, Double Circuit
Allen-Bradley
140M-C-W544N Bus Bar, 3-Phase Continuous Current, 54mm, 4 Connections
Allen-Bradley
1492-SPM1C100 Circuit Breaker, Miniature, 10A, 1P, Supplementary, Trip C
nVent Hoffman
E2PB Enclosure, Pilot Device, 30 mm, 2 Hole, Steel, Type 12/13
Allen-Bradley
140M-F8E-C45 Breaker, Motor Protection, 45A, F Frame, 3P, High Magnetic
nVent Hoffman
A72PM40 Panel 60.00x33.75 fits 72in hi
Sola Hevi-Duty
HS5F3AS Transformer, Automation, 3KVA, 240/480VAC Input, 120/240VAC Output
Allen-Bradley
1734-FPD Field Power Distributor, 10 - 28.8VDC, 120/240VAC Operating Range
Allen-Bradley
800FM-F3 Push Button, Flush, Green, Momentary, Non-Illuminated, Metal, 22.5mm
Allen-Bradley
1492-SPM1C200 Circuit Breaker, Miniature, 20A, 1P, Supplementary, Trip C
Allen-Bradley
800F-ALM Mounting Latch, Metal, for 800-F 22.5 mm Operators
Allen-Bradley
1734-OB4 I/O Module, Digital DC Output, 4 Channel, Current Sourcing, 24VDC
Allen-Bradley
140M-C-WSN Busbar, Terminal Cover, for 140M-C, 140M-D, IP2X
Allen-Bradley
1732E-8IOLM12R I/O Module, 8 Point, Selectable, 24VDC, IO Link, M12, Dual-Port
Allen-Bradley
889D-F5FCDM-J10 889D DCMICRO
Allen-Bradley
1585D-M4UBDM-5 Connection Cable, EtherNet, 4 Conductor, M12 Male, M12 Straight Male
Allen-Bradley
25B-D030N114 Drive, Variable, 380-480VAC, 15kW, 20HP, 30A, Normal & Heavy Duty
Allen-Bradley
856T-BP1 Sound Modules, 70mm, 8 Tones, Black
Allen-Bradley
856T-BT5 Light Modules, 70 mm, Black Housing, Steady Amber LED

Specifications

Type: 5-Pin - Cordsets
Type: 5-Pin - Cordsets

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)