REXEL logo

Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Male

Item #: 390653
Cat #: 1585D-M4UBJM-2
UPC: 885630037790
Sign In or Register to view pricing and more.
Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 2 meters, Teal, Halogen Free, PUR-Foil Braided Shielding

Product Overview

Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 2 meters, Teal, Halogen Free, PUR-Foil Braided Shielding
Also known as: 885630037790, 1585D-M4UBJM-2

Documents

Specifications

Type: Connection Cable
Length: 2 m
Color: Teal
Conductors: 2-Pair
Jacket: PUR, Polyurethane
Type: Connection Cable
Color: Teal
Jacket: PUR, Polyurethane
Length: 2 m
Conductors: 2-Pair

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)