REXEL logo

RFID INTERFACE

Item #: 390660
Cat #: 56RF-IN-IPS12
UPC: 885630149950
Sign In or Register to view pricing and more.
AB 56RF-IN-IPS12 RFID INTERFACE

Product Overview

AB 56RF-IN-IPS12 RFID INTERFACE
Also known as: 885630149950, 56RF-IN-IPS12

Documents

Frequently Bought Together (25)
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1492-M6X10 Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6mm x 10mm
Allen-Bradley
1492-CJK6-10 Terminal Block, Jumper, Screwless, 10P, Yellow, for 1492-L4
Allen-Bradley
AB 2711P-RGT9SP PANELVIEW PLUS 7
Allen-Bradley
1756-N2 Slot Filler for ControlLogix Chassis
Allen-Bradley
889D-F4AC-5 Cordset, DC Micro QD, 4 Pin, Straight, Female, 5m, Yellow
Allen-Bradley
700-HN121 Socket, 5-Blade, Miniature, Includes Retainer Clip, for 1P, 700-HK
Allen-Bradley
1756-PB75 Power Supply, 18 - 32VDC, 20A, 20W
Allen-Bradley
1756-EN2T Module, Communications, EtherNet/IP Bridge, Copper, 256 Connections
Allen-Bradley
56RF-TR-M18 56RF RFID TRANSCEIVER
Allen-Bradley
440N-G02143 Switch, Non-Contact, 24VDC, 1A, 6m Cable, Red ABS Housing
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1756-A10 Chassis, Mounting, 10 Slots, 20" x 30" x 8"
Allen-Bradley
1756-L8SP Controller, GuardlLogix, Safety Partner, for SIL3/Ple with Primary
Allen-Bradley
2198-H015-ERS Drive, AC, 195-528VAC 3-Ph, 7.1A, Servo Motor
Allen-Bradley
889D-F5ACDM-5 889D DC MICRO CORD
Allen-Bradley
2198-H040-DP-T Connector Kit, Busbar, Frame 1-2 Follower, 55mm x 4
Allen-Bradley
1791ES-IB8XOBV4 I/O Module, 8 Isolated Input, 4 Dual Channel Output, 250mA, 24VDC
Allen-Bradley
1756-OB16E I/O Module, Digital DC Output, 16 Channel, Current Source, 12/24VDC
Allen-Bradley
1756-EN2TR Module, Communications, EtherNet/IP Bridge, 10 - 100Mbps
Allen-Bradley
800F-MN3W Lamp Module, Integrated LED, White, 24V AC/DC, with Metal Latch
Allen-Bradley
5069-IB16 I/O Module, CompactLogix, 16 Channel, 24VDC, Sink Input, Requires Terminal Kit
Allen-Bradley
889D-F5FCDM-J10 889D DCMICRO
Allen-Bradley
1585J-M8CBJM-0M15 Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Allen-Bradley
2198-H040-ADP-IN Shared Bus Connector Kit, Kinetix 5500 Frame Size 1-2

Specifications

Type: RFID Accessories
Type: RFID Accessories

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)