REXEL logo

REFLECTOR 12 ANGLE 200-300W

Item #: 390683
Cat #: AARW-2AN
UPC: 781381130639
Sign In or Register to view pricing and more.
Incandescent Lighting Dome, Type 30 Deg Dome, Lamp Wattage 200 to 300 W, Diameter 12 Inch, Material Porcelain, Application Chemical, Petrochemical Plants, Dust, Moisture, Corrosive Atmosphere, Wet Location, Used On A51 Incandescent Factory Sealed Luminaire, Constructional Feature Explosionproof, Enclosure Type Class I Div 1 and 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, Weight 2.4 Lb

Product Overview

Incandescent Lighting Dome, Type 30 Deg Dome, Lamp Wattage 200 to 300 W, Diameter 12 Inch, Material Porcelain, Application Chemical, Petrochemical Plants, Dust, Moisture, Corrosive Atmosphere, Wet Location, Used On A51 Incandescent Factory Sealed Luminaire, Constructional Feature Explosionproof, Enclosure Type Class I Div 1 and 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, Weight 2.4 Lb
Also known as: 781381130639, AARW-2AN

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)