THW10STRRED500CL

Item #: 390692

Cat #: THW10STRRED500CL

UPC: 980100615215

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THW10STRRED500CL

Overview

COP THW10STRRED500CL
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100615215, THW10STRRED500CL

Specifications

Gauge: 10 AWG
Color: Red
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Coil
Gauge: 10 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Coil
Color: Red
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)