REXEL logo

Surge Suppressor, RC, 50-127VAC, for CL Contactors

Item #: 390719
Cat #: BSLR2K
UPC: 425095047141
Sign In or Register to view pricing and more.
Surge Suppressor, RC, 50 - 127 Volt AC, for CL00,CL01,CL02, CL25, CL04, CL45 Contactors

Product Overview

Surge Suppressor, RC, 50 - 127 Volt AC, for CL00,CL01,CL02, CL25, CL04, CL45 Contactors
Also known as: 425095047141, BSLR2K

Documents

Frequently Bought Together (33)
ABB
P9PTNVJ TFMR/INCAND/110-120V
ABB
CL00A310TJ Contactor, IEC, 10A, 460V, 3P, 120VAC Coil, 1NO Auxiliary
ABB
P9CET4RL1 Push Button, 22.5mm, Illuminated, Push/Pull Operator, Red, 40mm
ABB
GE BCLL20 AUXILIARY CONTACT BLOCK
ABB
GPAC11LLA MMS LEFT AUX 1NO+1NC
ABB
EP101ULC02 Breaker, Miniature, 1P, 2A, 120VAC, 10kAIC, DIN Rail Mount
ABB
P9CSMD0N Selector Switch, 2 Position, Chrome, Maintained, Cam D, 22.5mm
ABB
P9CPNGS STD PB/PLSH YEL CAP
ABB
P9CPLVSD ILL PB;POLISH CHR;EXTENDED;GRN CAP *** Discontinued ***
ABB
P9CEM4NN Push Button, 22.5mm, Mushroom, 40mm, Black, Momentary, Operator
ABB
LAR00AJ Contactor, Reversing, 3P, 10A, 460VAC, 120VAC Coil, Open, 1NO
ABB
CA-H Breaker, DIN Rail Mount, Auxiliary Contact, Function H
ABB
P9B10VN Pilot Device, Contact Block, 1NO, Screw Terminal, 22.5mm, Front
ABB
P9B11VN Pilot Device, Contact Block, 1NO/NC, Screw Terminal, 22.5mm, Front
Emerson
IC755CBS06RDA 6 INCH COLOR QP
Emerson
IC695CHS012 Base Plate, 12-Slot, High Speed Controller, Supports PCI & Serial Bus
Emerson
IC694MDL240 I/O Module, PACSystems RX3i, AC Voltage, Input Module, 16 Point
Emerson
IC694MDL340 I/O Module, PACSystems RX3i, AC Voltage, Output Module, 16 Point
Emerson
IC695PSA040 Power Supply, Universal, 100-240VAC, 125VDC Input, 24VDC Output, 40W
ABB
080XTGR02 Pilot Device, Legend Plate, Round, Emergency Stop, 22mm *** Discontinued ***
Parts Super Center
CR120B02202 115 RLY 2NO 2NC
ABB
CL04A310MJ Contactor, IEC, 32A, 460V, 3P, 120VAC Coil, 1NO Auxiliary
Eaton/Bussmann Series
BUSS JM60030-2CR Class J fuse block
Eaton/Bussmann Series
LPJ-15SP Fuse, 15 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Emerson
IC695CPE305 Programmable Controller, RX3i, USB Master, Ethernet, 1 Serial Ports
ABB
CL02D310TD Contactor, IEC, 17.5A, 460V, 3P, 24VDC Coil, 1NO Auxiliary
ABB
RL4RA040TJ Relay, Control, 4P, 120VAC, Coil, 4NO, Standard Terminals
ABB
CL04A310MJ Contactor, IEC, 32A, 460V, 3P, 120VAC Coil, 1NO Auxiliary
ABB
GE BCLL20 AUXILIARY CONTACT BLOCK
ABB
SEFHM2 Breaker, Molded Case, TDM Handle Operating Mechanism, Door Mounted
ABB
BSLDZ Surge Suppressor, Diode, 12-600VAC, for CR453A/CR353 Contactors
ABB
SFHA36AT0250 Breaker, Frame Only, Spectra Series, 250A, 600V, 3P, 35kAIC
Eaton/Bussmann Series
CPDB-3 163 SER POWER BLK. COVER

Specifications

Type: Surge Suppressor, RC
Type: Surge Suppressor, RC

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)