421669 Cdm-rm Elite Mini 20w/830 Gx10 Mr16 25d

Item #: 390730

Cat #: CDM-RM-ELITE-MINI-20W/830-GX10-MR16-25D

UPC: 046677421663

Sign In or Register to view pricing and more.
Documents & Guides
Lamps, General Lighting, Average Life: 15000 Hrs, Base: Gx10, Color Rendering Index: 85, Color Temp: 3000 K, Finish: Clear, Lumens: 1050 Lm, Shape: Mr16, 814 V,20 Watt

Overview

Lamps, General Lighting, Average Life: 15000 Hrs, Base: Gx10, Color Rendering Index: 85, Color Temp: 3000 K, Finish: Clear, Lumens: 1050 Lm, Shape: Mr16, 814 V,20 Watt
Also known as: 046677421663, CDM-RM-ELITE-MINI-20W/830-GX10-MR16-25D

Specifications

Shape: MR16 (Mini Reflector)
Color: Clear
Color Temperature: 3000 (Warm White)
Lumens: 1050
Wattage: 20
Light Technology: HID
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 20
Color: Clear
Lumens: 1050
Light Technology: HID