REXEL logo

20 Watt MasterColor MR16 Metal Halide Bulb

Item #: 390731
Cat #: CDM-RM-ELITE-MINI-20W/830-GX10-MR16-40D
UPC: 046677421670
Sign In or Register to view pricing and more.
Metal Halide, Mini-Reflector Lamp, 20W, 12V, Bulb: MR16, Base: GX10, Lumens: 1050, CRI: 87, Color Temp: 3000K, Beam Angle: 40°. *Philips Part # 42167-7*

Product Overview

Metal Halide, Mini-Reflector Lamp, 20W, 12V, Bulb: MR16, Base: GX10, Lumens: 1050, CRI: 87, Color Temp: 3000K, Beam Angle: 40°. *Philips Part # 42167-7*
Also known as: 046677421670, CDM-RM-ELITE-MINI-20W/830-GX10-MR16-40D
Frequently Bought Together (28)
Philips Lighting
PL-T-26W/835/A/4P/ALTO Compact Fluorescent Lamp, 26W, PL-T, 3500K
Philips Lighting
PL-T-32W/835/A/4P/ALTO Compact Fluorescent Lamp, 32W, PL-T, 3500K
Philips Lighting
F28T5/835-ALTO-40PK Fluorescent Lamp, T5, 28W, 3500K
Philips Lighting
PL-C-18W/35/4P/ALTO-10PK Compact Fluorescent Lamp, 18W, Dulux D, Order of 1 = 1 Lamp
Lutron
MS-OPS2H-WH Occupancy Sensor Switch Dimmer, 2A, Maestro, White
Philips Advance
ICN2P32N35I Electronic Ballast, 2-Lamp, 120-277V
Philips Lighting
F14T5/835/ALTO-40PK Fluorescent Lamp, T5, 14W, 3500K
Philips Lighting
PL-C-26W/35/4P/ALTO-10PK Compact Fluorescent Lamp, 26W, PL-C, 3500K
Philips Lighting
PL-S-7W/841/2P/ALTO Compact Fluorescent Lamp, 7W, PL-S, 4100K
Philips Lighting
MH400/U/ED28-12PK 400 Watt Standard Metal Halide Bulb
Philips Lighting
PL-T-18W/835/A/4P/ALTO Compact Fluorescent Lamp, 18W, PL-T, 3500K
Philips Lighting
PL-T-26W/841/A/4P/ALTO 26 Watt, PL-T, 4100K CFL
Light Efficient Design
LED-8088M57 50 W LED Retrofit Lamp *** Discontinued ***
Philips Advance
ISB043214EI Electronic Sign Ballast, T8/T12 HO
Philips Lighting
F32T8/ADV841-ALTO-30PK Fluorescent Lamp, High Lumen, Advantage, T8, 48", 32W, 4100K
Philips Lighting
F21T5/835/ALTO-40PK Fluorescent Lamp, T5, 21W, 3500K
Philips Lighting
MHC100/U/M/4K-ELITE Metal Halide, Pulse Start Lamp, 100W, ED17
Philips Advance
71A6092001D Metal Halide Ballast, Pulse Start, 400W, 120-277V
Philips Lighting
PL-T-42W/835/A/4P/ALTO Compact Fluorescent Lamp, 4-Pin, PL-T, 42W, 3500K
Philips Lighting
F32T8/ADV841/EW/ALTO-28W-30PK Fluorescent Lamp, Energy Advantage, T8, 48", 28W, 4100K
Philips Lighting
MS400/HOR/ED28/PS-12PK 400 Watt Pulse Start Metal Halide Bulb
Philips Advance
ICN4P32N35I Electronic Ballast, 4-Lamp, 120-277V
Philips Lighting
C150S55/M-PH-12PK High Pressure Sodium, Ceramalux Lamp, 150W, BD17 *** Discontinued, See Item SON150WE26BD54CL ***
Philips Advance
71A5570001D Metal Halide Ballast, Probe Start, 150/175W, 120-277V
Philips Advance
ICF2S26H1LDK Electronic Ballast, CFL, 120-277V
Lunera
HN-V-G24Q-B-11W-835-G4 LED Helen Lamp, 4-Pin, Vertical Orientation, 11W, 3500K *** Discontinued ***
Eaton
C25FNF360A Contactor, Definite Purpose, 3P, 60A, 104 -120VAC Coil, 600VAC
MISC- UPSTREAM REBATE - LED CF LAMP

Specifications

Color Rendering Index (CRI): 87
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 1050
Wattage: 20
Angle: 40°, 40°
Light Technology: HID
Base: 2-Pin Twist Lock (GX10)
Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Lumens: 1050
Angle: 40°, 40°
Base: 2-Pin Twist Lock (GX10)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 20
Light Technology: HID

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)