REXEL logo

Breaker, Bolt On, 1P, 35A, 277VAC, 35kAIC, Thermal Magnetic

Item #: 390753
Cat #: EGB14035
UPC: 785901335184
Sign In or Register to view pricing and more.
Breaker, Bolt On, 1 Pole, 35 Amp, 277 Volt AC, 35 kAIC

Product Overview

Breaker, Bolt On, 1 Pole, 35 Amp, 277 Volt AC, 35 kAIC
Also known as: 785901335184, EGB14035

Specifications

Amps: 35
Volts AC: 277
Interrupt Rating AC: 35000
Type: Molded Case , Breaker
Standards: California Proposition 65
Amps: 35
Interrupt Rating AC: 35000
Standards: California Proposition 65
Volts AC: 277
Type: Molded Case , Breaker

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)