Breaker, Bolt On, 1P, 35A, 277VAC, 35kAIC, Thermal Magnetic

Item #: 390753

Cat #: EGB14035

UPC: 785901335184

to view pricing and more.
Breaker, Bolt On, 1 Pole, 35 Amp, 277 Volt AC, 35 kAIC

Overview

Breaker, Bolt On, 1 Pole, 35 Amp, 277 Volt AC, 35 kAIC
Also known as: 785901335184, EGB14035

Specifications

Amps: 35
Volts AC: 277
Poles: 1
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Amps: 35
Poles: 1
Mounting: Bolt On
Volts AC: 277
Standards: California Proposition 65
Interrupt Rating AC: 35 kA