24PORT 110 ANGLED CAT6 PANEL

Item #: 390852

Cat #: PHA66U24

UPC: 662875497219

to view pricing and more.

Overview

24PORT 110 ANGLED CAT6 PANEL
Also known as: 662875497219, PHA66U24

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Angled
Family / Style: Clarity
Standards: California Proposition 65
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Size: 1RMU
Family / Style: Clarity
Number of Ports: 24
Color: Black
Type: Angled
Standards: California Proposition 65
Connector Type: CAT 6