REXEL logo

BREAKER (2)20A 2P 10K 120/240V MH-T

Item #: 390856
Cat #: MP220220CT2
UPC: 040892001266
Sign In or Register to view pricing and more.
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex, Triplex, Quadplex are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MH-T, Quadplex Special Features Features 1/2 IN width-per-pole construction Wire Size 14-8 AWG Copper, 12-8 AWG Aluminum Standard UL Listed, CSA Certified, SWD, HACR Rated Voltage Rating 120/240 Amperage Rating (2) 2-Pole 20 AMP Interrupt Rating 10 Number Of Poles 4 Length 3/1/2008 Width 2 Height 3 Operating Temperature 40

Product Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex, Triplex, Quadplex are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MH-T, Quadplex Special Features Features 1/2 IN width-per-pole construction Wire Size 14-8 AWG Copper, 12-8 AWG Aluminum Standard UL Listed, CSA Certified, SWD, HACR Rated Voltage Rating 120/240 Amperage Rating (2) 2-Pole 20 AMP Interrupt Rating 10 Number Of Poles 4 Length 3/1/2008 Width 2 Height 3 Operating Temperature 40
Also known as: 040892001266, MP220220CT2

Documents

Specifications

Type: Miniature, Quadplex, Breaker
Volts AC: 120, 240
Amps: 20
Poles: 4
Interrupt Rating DC: 10000
Mounting: Plug on
Type: Miniature, Quadplex, Breaker
Amps: 20
Interrupt Rating DC: 10000
Volts AC: 120, 240
Poles: 4
Mounting: Plug on

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)