REXEL logo

HW-N4X1144

Item #: 390879
Cat #: HW-N4X1144
UPC: 786725856718
Sign In or Register to view pricing and more.

Product Overview

WIE HW-N4X1144
Also known as: 786725856718, HW-N4X1144

Specifications

Product Depth: 4 in
Type: Junction Box
Product Width: 11 in
Product Height: 11 in
Material: Fiberglass
Product Depth: 4 in
Product Width: 11 in
Material: Fiberglass
Type: Junction Box
Product Height: 11 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)