15/20A, 1P, 120/240V, 10 kAIC, CHNT Non-CTL Twin CB

Item #: 3909
Cat #: CHNT1520
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15/20A, 1P, 120/240V, 10 kAIC, CHNT Non-CTL Twin CB15/20 Amp, 1-Pole, Type CHNT Non-CTL Plug-On Replacement Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

Overview

15/20A, 1P, 120/240V, 10 kAIC, CHNT Non-CTL Twin CB15/20 Amp, 1-Pole, Type CHNT Non-CTL Plug-On Replacement Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Also known as: CHNT1520

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20, 15
Poles: 1
Interrupt Rating DC: 10kA
Family / Style: CH
Amps: 20, 15
Interrupt Rating DC: 10kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)