REXEL logo

PLUG-IN RELAY 250V 6A

Item #: 390918
Cat #: RXM4AB3F7
UPC: 785901876700
Sign In or Register to view pricing and more.
SQD RXM4AB3F7 PLUG-IN RELAY 250V 6A

Product Overview

SQD RXM4AB3F7 PLUG-IN RELAY 250V 6A
Also known as: 785901876700, RXM4AB3F7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)