This product may not be available in all locations.
power supply module X80 - 24..48 V DC - 31.2 W
Item #:
390947
Cat #:
BMXCPS3020
UPC:
785901477006
Sign In or Register to view pricing and more.
Documents & Guides
power supply module X80 - 24..48 V DC - 31.2 W
Overview
power supply module X80 - 24..48 V DC - 31.2 W
This power module is part of the Modicon X80 modules. This module provides the power supply for each Modicon X80 I/O rack and the modules installed. It is supplied with 24V to 48V DC isolated. It has a case which provides IP 20 protection of the electronics.
Also known as: 785901477006, BMXCPS3020
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)