Occupancy Sensor, Multi-sensing, Ceiling Mount, 360°

Item #: 39102
Cat #: DT-300
UPC: 754182913824
Sign In or Register to view pricing and more.
Dual Technology Ceiling Occupancy Sensor: 24VDC/VAC, 43mA, 360°. The DT-300 works with low voltage momentary switches to provide ON/OFF manual control & contains an isolated relay with N/O and N/C outputs; rated for 1 Amp @ 30 VDC/VAC. Built-in light level sensor – works from 10 to 300 foot-candles.

Overview

Dual Technology Ceiling Occupancy Sensor: 24VDC/VAC, 43mA, 360°. The DT-300 works with low voltage momentary switches to provide ON/OFF manual control & contains an isolated relay with N/O and N/C outputs; rated for 1 Amp @ 30 VDC/VAC. Built-in light level sensor – works from 10 to 300 foot-candles.
The DT-300 Series Dual technology Ceiling Sensors combine the benefits of passive infrared (PIR) and ultrasonic technologies to detect occupancy. Sensors have a flat, unobtrusive appearance and provide 360 degrees of coverage.
Also known as: 754182913824, DT-300, low voltage with relay

Specifications

Wattage: 100
Color: White
Wattage: 100
Color: White

Customer Reviews

No reviews for this product
(0)