Fuse, 600A North American Style Stud Mount High Speed, 700VAC

Item #: 39106

Cat #: FWP-600A

UPC: 051712150460

to view pricing and more.
Documents & Guides
600 Amp North American Style Stud Mount High Speed Fuse, 700V

Overview

600 Amp North American Style Stud Mount High Speed Fuse, 700V
Also known as: 051712150460, FWP-600A

Specifications

Mounting: Stud
Amps: 600
Volts AC: 700
Diameter: 2.500 in
Length: 7.1 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Mounting: Stud
Volts AC: 700
Length: 7.1 in
Interrupt Rating DC: 200 kA
Amps: 600
Diameter: 2.500 in
Type: Semi Conductor Fuse