REXEL logo

Miniature Incandescent Bulb, S11, 40W, 120V, Clear

Item #: 391076
Cat #: 415414-BC40S11N
UPC: 046677415419
Sign In or Register to view pricing and more.
Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 440, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear *Philips Part # 41541-4*

Product Overview

Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 440, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear *Philips Part # 41541-4*
Also known as: 046677415419, 415414-BC40S11N
Frequently Bought Together (50)
Energizer
EN91 AA Alkaline Battery, 1.5V
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
Philips Lighting
65BR30/FL-130V-12/1-PRO Incandescent Reflector Lamp, BR30, 65W, 130V
Energizer
EN93 C Battery, Alkaline, 1.5V, 8,000 mAh
Philips Lighting
BC-40A15/LL-120V-12/1-PS 40 Watt Bulb A15 Clear Long Life Appliance
Philips Lighting
PL-S-13W/841/2P/ALTO Compact Fluorescent Lamp, 13W, PL-S, 4100K
Philips Lighting
PL-S-13W/827/2P/ALTO Compact Fluorescent Lamp, 13W, PL-S, 2700K
Fluke
T5-1000-USA Multimeter, 40-300VAC
Philips Lighting
PL-T-32W/835/A/4P/ALTO Compact Fluorescent Lamp, 32W, PL-T, 3500K
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Eaton
13103A6513 Photoelectric Sensor, Comet, Background Rejection, 9", Sensing Range
Kindorf
C-105-3/4SS Rigid Strut Strap, Diameter: 3/4", Stainless Steel
Multiple
GRC075X200 3/4" x 2" Galvanized Conduit Nipple
Philips Lighting
BC25G16-1/2C/CL/LL-120V-6/2 25 Watt Incandescent Bulb Clear Globe - 2Pk
Philips Advance
ICF2S13H1LDK SmartMate Electronic Ballast 120-277V CFL
Appleton
T27 Conduit Body, Type: T, 3/4", Form 7, Grayloy-Iron
Philips Lighting
43A19/EV-120V-12/2 Halogen Lamp, A19, 43W, 120V, **Package of 2**
Thomas & Betts
5334-TB Liquidtight Connector, Straight, 1", Insulated, Steel
Philips Lighting
EL/MDTQS-13W-T2 Compact Fluorescent Lamp, 13W, EL/mdT2, 2700K
Philips Lighting
BC60BA9C/LL-120V-6/2 Incandescent Decorative Lamp, Bent Tip, 60W, 120V
Philips Lighting
BC20W/T3/12V/CAPSULE-12/1 Halogen Capsule Lamp, T3, 20W, 12V *** Discontinued ***
Rayovac
ALD-6J D Battery, 1.5V
Philips Lighting
BC150T3Q/CL Halogen Double-Ended Linear Lamp, T3, 150W, 120V
TCP
L65BR30D15V27K LED BR30 Lamp, Dimmable
3M
1700C-VIOLET Vinyl Electrical Tape, Violet, 3/4" x 66'
Southwire
2588SW0002 Contractor Extension Cord, 15A, 125V, 50', Yellow, Indicator
Panduit
S15-50-C Cable Tie, 14.57" Long, Standard, Nylon, Natural
Panduit
S12-50-C Cable Tie, 11.81" Long, Standard, Nylon, Natural
Eaton B-Line
B-LINE B2010AL 1-IN. - RIGID CONDUI
Appleton
C100-A Conduit Body, Type: C, Size: 1", Form 85, Aluminum
Southwire
2587SW8802 25 Ft. All Weather Extension Cord, 12/3, Xtra Flex
3M
130C-1-1/2X30FT Linerless Rubber Splicing Tape, 1-1/2" x 30'
ABB
MCB-20B 22mm Contact Block, 2 N.O., Modular
Appleton
ST-75AL Liquidtight Connector, ST Series, Straight, 3/4", Aluminum
3M
1700C-GREEN Vinyl Electrical Tape, Green, 3/4" x 66'
Eaton B-Line
B2008AL 1/2-IN. - RIGID CONDUIT CLAMP, 1/2-IN., ALUMINUM
Light Efficient Design
LED-8087M40-A 30W Shoebox/Wallpack Retrofit *** Discontinued ***
Wago
60267606 Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 100/PK
Light Efficient Design
LED-8029M57-A 24 W Bulb Post Top LED
Eaton B-Line
B2009AL Rigid Strut Strap, 3/4", Material: Aluminum
Eaton/Bussmann Series
FRS-R-60 Fuse, 60 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
nVent Hoffman
AS150 KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/2", Steel
3M
1700C-BLUE Vinyl Electrical Tape, Blue, 3/4" x 66'
Panduit
ABM2S-A-C Cable Tie Mounting Base, 4-Way, Plastic, Indoors, White, Adhesive
Panduit
BSV18X-LY Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Hubbell-Kellems
HBL5266C Straight Blade Plug, 15A, 125V, 5-15P, 2P3W
Hubbell-Wiring Kellems
HBL6PS350A Power Strip, Surge Protection, 6-Outlet, 6' Cord, Office White
Panduit
Panduit PLT8H-L Locking Cable Tie, Nylon
Eaton B-Line
B441-22ZN BEAM CLAMP, 3/4-IN. MAX FLANGE, FOR 13/16-IN. TO 1 5/8-IN. HIGH CHAN
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black

Specifications

Lumens: 440
Type: Miniature
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White), 2700 (Warm White), 2700 (Warm White)
Light Technology: Incandescent
Lumens: 440
Volts AC: 120
Wattage: 40
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Type: Miniature
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White), 2700 (Warm White), 2700 (Warm White)

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)