AC Drive, PowerFlex700S, 480VAC, 3PH, 8A, 5HP ND, 3HP HD

Item #: 391101

Cat #: 20DD8P0A0EYNANANE

UPC: 820919284748

to view pricing and more.
Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 8 Amps, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Communication

Overview

Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 8 Amps, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Communication
Also known as: 820919284748, 20DD8P0A0EYNANANE

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 5, 3
IP/NEMA Rating: NEMA 1, IP20
Amps: 8
Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Type: AC Drive
Horsepower: 5, 3
Amps: 8