REXEL logo

Halogen Linear Lamp, Double-Ended, Infrared, T3, 2500W, 480V *** Discontinued ***

Item #: 391107
Cat #: 2500T3Q/IR-480V
UPC: 04613559867
Sign In or Register to view pricing and more.
Halogen Linear Lamp, Double-Ended, Infrared, 2500 Watt, 480 Volt, Bulb: T3 (Tubular), Base: Flexible Nickel Lead Wires, CRI: 100, Color Temperature: 2440K, Standard Case Qty: 12 Sylvania Part # 59867 *** Discontinued ***

Product Overview

Halogen Linear Lamp, Double-Ended, Infrared, 2500 Watt, 480 Volt, Bulb: T3 (Tubular), Base: Flexible Nickel Lead Wires, CRI: 100, Color Temperature: 2440K, Standard Case Qty: 12 Sylvania Part # 59867 *** Discontinued ***
Also known as: 04613559867, 2500T3Q/IR-480V

Specifications

Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 2500
Color Temperature: 2400 (Warm White)
Light Technology: Halogen
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 2400 (Warm White)
Volts AC: 120
Wattage: 2500
Light Technology: Halogen

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)