Light Curtain, Pair, 1440mm Height, 30mm Resolution, 72 Beam

Item #: 39113

Cat #: 440L-P4K1440YD

UPC: 611320944037

to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 1440 mm Protected Height, 30 mm Resolution, 72 Beam *** Rockwell Automation Preferred Product ***

Overview

Light Curtain, GuardShield, Pair, 1440 mm Protected Height, 30 mm Resolution, 72 Beam *** Rockwell Automation Preferred Product ***
Also known as: 611320944037, 440L-P4K1440YD

Specifications

Type: Light Curtain, Pair
Range: 30 mm
Size: 72 beams
Height: 1440 mm
Special Program: Rockwell Automation Preferred Product
Type: Light Curtain, Pair
Size: 72 beams
Special Program: Rockwell Automation Preferred Product
Range: 30 mm
Height: 1440 mm