Pull Box 6" x 6" x 4"

Item #: 39114
Cat #: ASE6X6X4
UPC: 783510430108
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 6" x 6" x 4", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 6" x 6" x 4", Material/Finish: Steel/Gray.
Use the nVent HOFFMAN HOFASE6X6X4 enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510430108, ASE6X6X4, BHGVHT4H, evergreen box

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)