RadioRA 2 Incandescent Dimmer, 1000W, Snow

Item #: 391153

Cat #: RRD-10D-SW

UPC: 027557774154

to view pricing and more.
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Snow.

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Snow.

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in snow

Also known as: 027557774154, RRD-10D-SW

Specifications

Color: Snow
Type: Low Voltage, Magnetic, Remote
Mounting: Surface
Wattage: 1000
Family / Style: RadioRA 2
Color: Snow
Mounting: Surface
Family / Style: RadioRA 2
Type: Low Voltage, Magnetic, Remote
Wattage: 1000