Dimmer, Decorator, 1000W, RadioRA-2, Snow

Item #: 391154

Cat #: RRD-10ND-SW

UPC: 027557774420

to view pricing and more.
Documents & Guides
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Snow

Overview

RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Snow

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, neutral required, 120V/1000W in snow

Also known as: 027557774420, RRD-10ND-SW

Specifications

Color: Snow
Volts AC: 120
Type: Preset, Multi-Location
Mounting: Surface
Wattage: 1000
Color: Snow
Type: Preset, Multi-Location
Wattage: 1000
Volts AC: 120
Mounting: Surface