REXEL logo

3/4" SEALING RING W/RETAINER

Item #: 391160
Cat #: SR-075
UPC: 781747404916
Sign In or Register to view pricing and more.
3/4" Sealing Ring

Product Overview

3/4" Sealing Ring
Also known as: 781747404916, SR-075
Frequently Bought Together (50)
Bridgeport Fittings
102-S 3/4" UL STEEL CONDUIT LOCKNUT
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Bridgeport Fittings
322 3/4" PLASTIC BUSHING, 105C
Multiple
075LB Conduit Body With Cover and Gasket, Type LB, 3/4", PVC
Bridgeport Fittings
SR-100 1" SEALING RING W/RETAINER
Bridgeport Fittings
SR-100 1" SEALING RING W/RETAINER
Bridgeport Fittings
SR-200 2" SEALING RING W/RETAINER
Bridgeport Fittings
106-S 2" UL STEEL CONDUIT LOCKNUT
Bridgeport Fittings
103-S 1" UL STEEL CONDUIT LOCKNUT
Bridgeport Fittings
LB-42CG 3/4" LB CVR/GASK COND BDY
Bridgeport Fittings
326 2" PLASTIC BUSHING 105 C
Bridgeport Fittings
323 1" PLASTIC BUSHING,105C
Heyco
S6445 SunRunner Cable Clip, PV Wire, Bulk Pack
Multiple
075CONDCLMP2HOLE 3/4" 2-Hole PVC Conduit Strap
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Topaz
LB2CG Conduit Body, Type LB, Size 3/4", Cover/Gasket, Aluminum
SolarEdge
P320-5NC4ARS Power Optimizer, 320W, 48VDC
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
BHW-TB-02-A1 T-Bolt
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
UFO-CL-01-B1 UFO Module Clamp
IronRidge
XR-10-168A Mounting Rail, 14'
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
075LL 3/4" LL PVC Conduit Fitting
Bridgeport Fittings
382-DC Grounding Bushing, 3/4", Threaded, Insulated, Zinc Die Cast
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
IronRidge
29-4000-077 Wire Clips
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
075LR 3/4" LR PVC Conduit Fitting
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Burndy
YC4L12 C-Tap Connector, Wire Range: 6 - 8 AWG, Copper
HellermannTyton
T120R0K2 Heavy Duty Cable Tie, 120lb, 15", Black
Topaz
LL2CG Conduit Body, Type LL, 3/4", Cover/Gasket, Aluminum
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Bridgeport Fittings
T-42CG 3/4" T CVR/GASK COND BDY
IronRidge
UFO-STP-35MM-B1 Stopper Sleeve, 35mm
IronRidge
UFO-STP-32MM-B1 Stopper Sleeve, 32mm
Bridgeport Fittings
102-S 3/4" UL STEEL CONDUIT LOCKNUT
Multiple
PVXLPE10STRBLK500RL 10 XLPE 600V Solar PV Wire 500'
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
Topaz
LR2CG Conduit Body, Type: LR, 3/4", Cover/Gasket, Aluminum
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
Q CELLS
Q.PEAK-DUO-BLK-G5-315 315W Module, Q.PEAK-DUO-BLK-G5 Series, 120 Cell, Black on Black
Hubbell-Raco
1213 Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
Power-Strut
PS200EH10SS Channel - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

Specifications

Diameter: 3/4 in
Type: Sealing Ring
Material: PVC, Steel
Diameter: 3/4 in
Material: PVC, Steel
Type: Sealing Ring

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)