REXEL logo

Rotary Dimmer, Push On/Off, 3-Way, Ivory

Item #: 391167
Cat #: D-603PGH-IV
UPC:
Sign In or Register to view pricing and more.
Rotary Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Push On/Off Knob, Color: Ivory. **Clamshell Packaging**

Product Overview

Rotary Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Push On/Off Knob, Color: Ivory. **Clamshell Packaging**
Also known as: D-603PGH-IV

Specifications

Type: Rotary, 3-Way
Wattage: 600
Volts AC: 120
Color: Ivory
Dimming: Yes
Light Technology: Halogen
Type: Rotary, 3-Way
Volts AC: 120
Dimming: Yes
Wattage: 600
Color: Ivory
Light Technology: Halogen

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)