REXEL logo

SOFT START

Item #: 391172
Cat #: ATS01N212QN
UPC: 785901534327
Sign In or Register to view pricing and more.
Soft Start 12A, 380-415VAC, Built into the soft start, 3HP@230VAC - 7.5HP@460VAC, 1 to 10 seconds (adjustable), 1 to 10 seconds (adjustable), 3-Phase

Product Overview

Soft Start 12A, 380-415VAC, Built into the soft start, 3HP@230VAC - 7.5HP@460VAC, 1 to 10 seconds (adjustable), 1 to 10 seconds (adjustable), 3-Phase
Also known as: 785901534327, ATS01N212QN

Documents

Specifications

Phase: 3
IP/NEMA Rating: IP20
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: IP20

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)