REXEL logo

Push Button, Illuminated, Non-Metallic, Flush, Green, LED, 120VAC

Item #: 391186
Cat #: XB5AW33G5
UPC: 785901384359
Sign In or Register to view pricing and more.
Push Button, Illuminated, Non-Metallic, Flush, Green, Protected LED, Green Lens, 120 Volt AC, 10 Amp, 600 volt AC Rated, 22.5 mm

Product Overview

Push Button, Illuminated, Non-Metallic, Flush, Green, Protected LED, Green Lens, 120 Volt AC, 10 Amp, 600 volt AC Rated, 22.5 mm
Also known as: 785901384359, XB5AW33G5

Specifications

Mounting: Panel
Type: Flush, Push Button, Illuminated
Amps: 10
Color: Green
Size: 22.5 mm
Volts AC: 120, 600
Poles: 1
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Size: 22.5 mm
Poles: 1
Type: Flush, Push Button, Illuminated
Color: Green
Volts AC: 120, 600
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)