REXEL logo

Push Button, Illuminated, Non-Metallic, Flush, Yellow, LED, 120VAC

Item #: 391204
Cat #: XB5AW35G5
UPC: 785901384755
Sign In or Register to view pricing and more.
Push Button, Illuminated, Non-Metallic, Flush, Yellow, Protected LED, Amber Lens, 120 Volt AC, 10 Amp, 600 volt AC Rated, 22.5 mm

Product Overview

Push Button, Illuminated, Non-Metallic, Flush, Yellow, Protected LED, Amber Lens, 120 Volt AC, 10 Amp, 600 volt AC Rated, 22.5 mm
Also known as: 785901384755, XB5AW35G5

Specifications

Mounting: Panel
Type: Flush, Push Button, Illuminated
Amps: 10
Size: 22.5 mm
Volts AC: 120, 600
Poles: 1
Color: Yellow, Yellow, Yellow
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Volts AC: 120, 600
Color: Yellow, Yellow, Yellow
Type: Flush, Push Button, Illuminated
Size: 22.5 mm
Poles: 1
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)