REXEL logo

0400H0300W0200D KS RAL7035

Item #: 391238
Cat #: 1434500
UPC: 639889839076
Sign In or Register to view pricing and more.
Plastic enclosures KS, material: Enclosure and door: Fibreglass-reinforced unsaturated polyester, Door: All-round foamed-in PU seal, Mounting plate: Sheet steel, surface: Enclosure and door: Dyed plastic with no after-treatment, Mounting plate: Zinc-plated, color: Similar to RAL 7035, supply includes: Enclosure with hinged door, of all-round solid construction, 3 mm double-bit lock, Mounting plate, Twin seal on the top and bottom edges of the door as integral rain protection strip, Press-fitted C sections at the sides for infinitely variable mounting plate depth adjustment, description: Enclosure with door of of fibre-glass reinforced, non-saturated polyester, with mounting plate. Optionally with or without glazed door. Protection category IP 56 or IP 66.

Product Overview

Plastic enclosures KS, material: Enclosure and door: Fibreglass-reinforced unsaturated polyester, Door: All-round foamed-in PU seal, Mounting plate: Sheet steel, surface: Enclosure and door: Dyed plastic with no after-treatment, Mounting plate: Zinc-plated, color: Similar to RAL 7035, supply includes: Enclosure with hinged door, of all-round solid construction, 3 mm double-bit lock, Mounting plate, Twin seal on the top and bottom edges of the door as integral rain protection strip, Press-fitted C sections at the sides for infinitely variable mounting plate depth adjustment, description: Enclosure with door of of fibre-glass reinforced, non-saturated polyester, with mounting plate. Optionally with or without glazed door. Protection category IP 56 or IP 66.
Also known as: 639889839076, 1434500

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)