REXEL logo

Label,GlobalMark,B569,4"x100ft,Pink,1 RL

Item #: 391261
Cat #: 76598
UPC: 754473765989
Sign In or Register to view pricing and more.
GlobalMark« Series High Performance Polyester Label Supply - Pink. Brand Name: Brady«. Sub Brand: GlobalMark« Series. Type: Label. Special Features: Designed for Use on Stainless Steel Pipes in Harsh Environments. Application: Use on stainless steel pipes in harsh environments. Color: Pink. Included: 1 Continuous Roll (100 Feet). Material: Brady B-569 Polyester. Width: 4 IN. Length: 100 FT. Thickness: 0.003 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -40 to 212 DEG F. Printer Type: GlobalMark« Industrial Label Maker. Print Method: Thermal Transfer. Suggested Ribbon Series: R10000. Average Outdoor Durability: 3 to 5 Years. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll.

Product Overview

GlobalMark« Series High Performance Polyester Label Supply - Pink. Brand Name: Brady«. Sub Brand: GlobalMark« Series. Type: Label. Special Features: Designed for Use on Stainless Steel Pipes in Harsh Environments. Application: Use on stainless steel pipes in harsh environments. Color: Pink. Included: 1 Continuous Roll (100 Feet). Material: Brady B-569 Polyester. Width: 4 IN. Length: 100 FT. Thickness: 0.003 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -40 to 212 DEG F. Printer Type: GlobalMark« Industrial Label Maker. Print Method: Thermal Transfer. Suggested Ribbon Series: R10000. Average Outdoor Durability: 3 to 5 Years. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll.
Also known as: 754473765989, 76598

Documents

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)