REXEL logo

Indoor/Outdoor Vinyl Label, Red, 4" x 100'

Item #: 391272
Cat #: B30C-4000-595-RD
UPC: 754473183301
Sign In or Register to view pricing and more.
Indoor/Outdoor Vinyl Label, Thermal Transfer, Red, 4 Inch x 100 Foot, Outdoor Use

Product Overview

Indoor/Outdoor Vinyl Label, Thermal Transfer, Red, 4 Inch x 100 Foot, Outdoor Use
Also known as: 754473183301, B30C-4000-595-RD
Frequently Bought Together (49)
Brady
B30-R10000 Black Printer Ribbon
Brady
B30C-4000-595-WT B30,b595,wht,4" X 100 Ft
Brady
B30C-4000-595-YL B30,b595,yel,4" X 100 Ft
Brady
B30-R10000-WT Printer Ribbon
Brady
BRADY B30C-4000-595-GN Label,B30,B5
Brady
B30C-1125-595-RD B30,B595,RED,1.125" X 100 FT FIT
Brady
B30-R10000 Black Printer Ribbon
Brady
B30-R10000-WT Printer Ribbon
Brady
B30C-2250-595-GN B30,b595,grn,2.25" X 100 Ft
Brady
B30C-500-595-BL
Brady
B30C-4000-595-BL B30,B595,BLU,4" X 100 FT FIT
Brady
B30C-1125-595-BL B30,B595,BLU,1.125" X 100 FT FIT
Brady
B30C-4000-595-OR B30,B595,ORN,4" X 100 FT FIT
Brady
B30C-4000-595-BK B30,b595,blk,4" X 100 Ft
Brady
B30C-1125-595-GN B30,B595,GRN,1.125" X 100 FT FIT
Leviton
5225-I Combination Toggle Switch / Duplex Receptacle, 15A, Ivory
Brady
B30C-2250-595-YL B30,b595,yel,2.25" X 100 Ft
Brady
B30C-2250-595-RD B30,b595,red,2.25" X 100 Ft
Brady
B30C-2250-595-WT Tape Refill Cartridge, 2-1/4" x 100'
Brady
B30C-2250-595-WT Tape Refill Cartridge, 2-1/4" x 100'
Brady
B30C-2250-595-BL Indoor/Outdoor Vinyl Tape, 2.25" x 100', Blue
Brady
BRADY B30C-2500-509-WT 2.5X25
Brady
B30C-4000-595-PL Label,B30,B595,4"x100ft,Ppl,1 CQ
Brady
B30EP-171-593-WT B30,B593,WHT,1.06" X 0.49" FIT
Brady
B30C-2250-595-PL B30,B595,PUR,2.25" X 100 FT FIT
Brady
B30C-1125-595-OR B30,B595,ORN,1.125" X 100 FT FIT
Brady
B30-25-595-ANSIWA B30, B595, Warning Ansi, 4.00" X 6.00"
Brady
BRADY B30C-500-595-GN Label,B30,B59
Brady
B30-R4300 Printer Ribbon, Black, 200 Ft
Brady
BRADY B30-R10000-RD RED RIBBON 200 FEET
Appleton
GIB-100L-4AC Grounding Bushing, 1", Threaded, Insulated, Malleable Iron
Multiple
4X4X4-JCT-BOX-W/CVR Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 4"
Brady
BMP21-MAGNET Magnet Accessory
Brady
B30-R10000 Black Printer Ribbon
FLIR
TG165 Infrared Thermal Imaging Camera, Res: 80 x 60
Multiple
4X4X2-JCT-BOX-W/CVR Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 2"
Brady
BMP21-PLUS-KIT1 BMP21-PLUS Thermal Transfer Printer Kit
Brady
B30C-2250-595-RD B30,b595,red,2.25" X 100 Ft
Brady
B30C-2250-595-WT Tape Refill Cartridge, 2-1/4" x 100'
Eaton B-Line
AWCAP-GV Hub Plate, 3.5"
Eaton B-Line
011 Meter Socket, 125A, 4 Jaw, 1PH, NEMA 3R, Top Feed
Brady
B30-R6000 4.33" X 200' Black Ribbon
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
Brady
M71-R6000 Black Printer Ribbon, BMP71
Hubbell-Raco
2923RT EMT Compression Coupling, 3/4", Raintight, Steel
NSI Tork
IT-250 Insulated Cable Connector, 2 Side Entry, 6 AWG to 250 MCM, AL/CU
Brady
M21-375-C-342 Tape Refill Cartridge, 0.645" x 7'
Brady
MC-1500-595-WT-BK Label Maker Cartridge, 25', Black on White
Brady
150643 BradyPrinter i3300 with Auto Cutter, Safety/Facility ID

Specifications

Length: 100 ft
Color: Red, Red, Red
Type: Label
Material: Vinyl
Product Width: 4 in
Length: 100 ft
Type: Label
Product Width: 4 in
Color: Red, Red, Red
Material: Vinyl

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)