REXEL logo

TS Lock Component for TS/IT/SE Series

Item #: 391329
Cat #: 8800040
UPC: 639889341753
Sign In or Register to view pricing and more.
TS Lock Component for TS/IT/SE Series, Die Cast Zinc, Includes Assembly Screws

Product Overview

TS Lock Component for TS/IT/SE Series, Die Cast Zinc, Includes Assembly Screws
Also known as: 639889341753, 8800040

Documents

Frequently Bought Together (36)
Rittal
8612180 TS SYSTEM CHASSIS F/800MM HOR
Rittal
8611080 Handle Adapter For Comfort Handle, Plastic
Rittal
RTT 8610825 2200H0800W TS VIEWING
Rittal
4315150 Connection Cable, 3-Wire, Length: 3000 mm, Gray
Rittal
8611020 TS COMFORT HANDLE RAL7035
Rittal
8601080 0100H0800D TS PLINTH SIDE TRIM RAL7022T
Rittal
8601800 Base/Plinth Components, 100mm, Carbon Steel
Rittal
2486500 5 5 X 13 TORX PAN HD TAP SCR
Rittal
8611200 Comfort Handle, TS Series
Rittal
8612080 TS SYSTEM CHASSIS F/800MM HOR
Rittal
4697000 DEPTH BARS FOR PS/ES 800 MM
Rittal
8612280 TS MOUNTING RAIL 18X38MM F/HW
Rittal
8612160 TS SYSTEM CHASSIS FOR
Rittal
8612150 Grid Strap, Five Row, Length: 440mm, Steel/Zinc Plated
Rittal
7113000 17 72 GROUNDING RAIL
Rittal
RTT 4579000 DOOR BARS F/ 900MM DEEP
Rittal
8828500 2200H0800W0800D TS SGL TXT
Rittal
8800280 BACK TO BACK MPL INSTALL KIT
Rittal
8128235 2200H0800D TS SIDEWALL PAIR
Eaton/Bussmann Series
CCP-1-30CC Compact Circuit Protector 1Pole Class CC
Rittal
5050165 TS DOOR RH 500X2000 RAL7035
Rittal
5050167 TS DOOR LH 500X2000 RAL7035
Rittal
8611200 Comfort Handle, TS Series
Rittal
4127010 DOOR SWITCH UL
Rittal
4155510 UNIVERSAL LIGHT W/ UL
Rittal
8108235 2000H0800D TS SIDEWALLS PAIR
Rittal
8800070 RETAINING CLIPS F/LOCK SLIDES
Eaton/Bussmann Series
LP-CC-5 Fuse, 5 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
nVent Hoffman
ADLTEMP Dual Thermostat, NO & NC Contacts, Temperature Range: 32 to 140 F
Brady
XPS-187-1 Wire Marker Sleeves, 0.33" x 1"
Brady
XPS-125-1 Wire Marker Sleeves, 0.23" x 1"
Rittal
8800020 130° Hinge for TS/SE Series Steel Door
Rittal
8601080 0100H0800D TS PLINTH SIDE TRIM RAL7022T
Panduit
C4LG6 PANDUCT Wiring Duct Cover, 4" x 6', PVC, Gray
Rittal
2094200 M6 CAPTIVE NUTS W/GRD CONTACT PU=50
Rittal
8611020 TS COMFORT HANDLE RAL7035

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)