Indy Recessed Luminaire, Triple Tube Compact Fluorescent Lamp
Item #:
391359
Cat #:
C6VT-126/42T-MVOLT-NDB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Indy Recessed Luminaire, Triple Tube Compact Fluorescent Lamp, 4-Pin Lamp Base, 120 - 277 Volt, 27 Watt, .23/.10 AMP, 6 Inch Housing Diameter, 6-1/8 Inch Ceiling, 9-1/4 Inch Overall Height, 12-1/2 Inch Overall Width
Overview
Indy Recessed Luminaire, Triple Tube Compact Fluorescent Lamp, 4-Pin Lamp Base, 120 - 277 Volt, 27 Watt, .23/.10 AMP, 6 Inch Housing Diameter, 6-1/8 Inch Ceiling, 9-1/4 Inch Overall Height, 12-1/2 Inch Overall Width
Also known as: C6VT-126/42T-MVOLT-NDB
Specifications
Volts AC: | 120, 277 |
Wattage: | 27 |
Type: | Luminaire |
Diameter: | 6 in |
Amps: | 0.100, 0.230 |
Light Technology: | Fluorescent |
Volts AC: | 120, 277 |
Type: | Luminaire |
Amps: | 0.100, 0.230 |
Wattage: | 27 |
Diameter: | 6 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)