Compact Fluorescent Lamp, 14W, A19, Limited Quantities Available
Item #:
391368
Cat #:
2131435K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14W, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3500K, Rated Average Life: 8,000 Hrs. 63W Equivalent.
Overview
Compact Fluorescent Lamp, 14W, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3500K, Rated Average Life: 8,000 Hrs. 63W Equivalent.
Also known as: 2131435K
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Wattage: | 14 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 3500 (Neutral White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 800 |
Wattage: | 14 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)