REXEL logo

TEFLON Heat Shrink, PTFE, 18 AWG, Black, (25) 48" Pieces

Item #: 391384
Cat #: HSTTT08-48-Q
UPC: 074983374274
Sign In or Register to view pricing and more.
TEFLON Heat Shrink, PTFE, 18 AWG, Black, (25) 48" Pieces, .076" Min. Expanded I.D., .049" Max. Recovered I.D., .012" Nominal Recovered Wall Thickness

Product Overview

TEFLON Heat Shrink, PTFE, 18 AWG, Black, (25) 48" Pieces, .076" Min. Expanded I.D., .049" Max. Recovered I.D., .012" Nominal Recovered Wall Thickness
Also known as: 074983374274, HSTTT08-48-Q

Specifications

Gauge: 18
Type: Heat Shrink
Color: Black
Volts AC: 600
Length: 48 in
Gauge: 18
Color: Black
Length: 48 in
Type: Heat Shrink
Volts AC: 600

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)