REXEL logo

Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 10', White

Item #: 391390
Cat #: LD10WH10-A
UPC: 074983730001
Sign In or Register to view pricing and more.
Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD10, 1.51 Inch Wide x .94 Inch High x 10 Foot Long

Product Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD10, 1.51 Inch Wide x .94 Inch High x 10 Foot Long
Also known as: 074983730001, LD10WH10-A
Frequently Bought Together (49)
Panduit
DCF10WH-X Drop Ceiling/Entrance End Fitting / LD10 Raceway, Non-Metallic, White
Panduit
JBP1WH Junction Box,Pw,WH,1-gang,5.12,EA
Leviton
PJ82-W Duplex Receptacle Wallplate, 2-Gang, Nylon, White, Midway
Arlington
SG38A INS 3/8" SADDLE GRP RN
Panduit
JBP2WH Junction Box,Power,WH,2-gang,EA
Wiremold
700WH Raceway, 1-Piece, Steel, White, 3/4" x 21/32" x 10', 700 Series
Appleton
8470C 4" Square Cover, 2-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Wiremold
5785WH Raceway Combination Connector, 1/2", White, 500/700 Series
Panduit
DCF10WH-X Drop Ceiling/Entrance End Fitting / LD10 Raceway, Non-Metallic, White
Wiremold
5748-2WH Switch/Receptacle Box, 2-Gang, 2300 Series, White
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
nVent Caddy
512 Electrical Box Hanger, 24" Span, Mounting Clip Hardware, Steel
Multiple
MCAL122STRWG250CL 12/2 w/Ground, MC, Aluminum Armor, Stranded
Panduit
CF10WH-X Coupler Fitting / LD10 Raceway, White
Panduit
JBP1DWH Junction Box,Power,WH,1-gang,Deep,EA
Leviton
PJ13-W Blank Wallplate, 1-Gang, Nylon, White, Midway
Panduit
CF10WH-X Coupler Fitting / LD10 Raceway, White
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Panduit
ECF10WH-X End Cap Fitting, LD10 Series, Non-Metallic, White, Low Voltage
Panduit
RAFC10IW-X Flatt 90
Wiremold
2800L8-WH Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 8', White
Wiremold
5748WH Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, White
Panduit
DCF10IW-X Drop Ceiling/Entrance End Fitting, LD10 Series Raceway , Off White
Panduit
DCF10EI-X Drop Ceiling/Entrance End Fitting / LD10 Raceway, Non-Metallic, Electric Ivory
Panduit
RAFC10EI-X Right Angle Fitting, LDPH10/LD2P10 Raceway, Non-Metallic, Electric Ivory
Wiremold
5703WH 500, 700 Raceway Supporting Clip, White
Panduit
JBP2DWH Double Gang Power Rated 2-piece Deep Out
Wiremold
V5703 500, 700 Raceway Supporting Clip, Ivory
Leviton
PJ8-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Midway
Panduit
ICF10WH-X Inside Corner Fitting
EPCO
20009 Grounding Pigtail/Screw, 12 AWG Solid, 6-1/2" Long
Appleton
4S-SPL-DR 4" Square Box, Drawn, Metallic, 1-1/2" Deep
Leviton
BR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Back/Side, Spec Grade
Panduit
RAFC10WH-X Right Angle Fitting, LDPH10/LD2P10 Raceway, Non-Metallic, White
Panduit
JB1DIW-A Raceway Deep Outlet Box, Low Voltage, 1-Gang, Non-Metallic, Off White
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Leviton
47613-EZC Modular Plug, EZ-RJ45 Cat 5e, 24AWG
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Dottie
KWDD10114 K-Lath Screw, #10 x 1-1/4", Steel
Panduit
JB1IW-A Raceway Outlet Box, Low Voltage, 1-Gang, Non-Metallic, Off-White
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Hubbell-Raco
5324-0 Weatherproof Box, 1-Gang, Die Cast
HellermannTyton
T50R9C2 Cable Tie, 50lb, 8", Natural
Rack-A-Tiers
70241BL Phillips Power Bit, #2
Arlington
821ART EMT Compression Connector, 3/4", Insulated, Raintight, Steel
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Wiremold
2700-WH Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 6', Ivory
Ideal
31-378 Pulling Lube, Gel, 1 Quart, Communications

Specifications

Type: Surface, Raceway
Color: White
Material: PVC
Length: 10 ft
Product Height: 0.940 in
Product Width: 1.510 in
Type: Surface, Raceway
Material: PVC
Product Height: 0.940 in
Color: White
Length: 10 ft
Product Width: 1.510 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)