REXEL logo

TOOL H 0.5/12D WH

Item #: 391400
Cat #: 9019000000
UPC: 008190085722
Sign In or Register to view pricing and more.
WEI 9019000000 TOOL H 0.5/12D WH

Product Overview

WEI 9019000000 TOOL H 0.5/12D WH
Also known as: 008190085722, 9019000000

Documents

No Documents Available
Frequently Bought Together (25)
Appleton
LL59 Conduit Body, Type LL, 1-1/2", Form 9, Aluminum
Eaton B-Line
B22-120HDG CHANNEL, 1 5/8-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), HOT DIP GALVANIZED
Bizline
R12LW188 Split Lock Washer, Stainless Steel, 1/2", Jar of 50
Eagle Gasket
GASK1942 Conduit Body Gasket, 3/4", Neoprene
Eagle Gasket
GASK1945 Conduit Body Gasket, 1-1/2", Neoprene
Multiple
THHN2STRGRN5000RL 2 AWG THHN Stranded Copper, Green, 5000'
Multiple
075 Rigid Aluminum Conduit, 3/4", 10'
Power-Strut
038X144-SS 3/8" Stainless Steel Threaded Rod 12'
Burndy
YA2CL4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2 AWG
Multiple
150 Rigid Aluminum Conduit, 1-1/2", 10'
Multiple
ALC150XCL 1-1/2" x 1-3/4" Aluminum Conduit Nipple, Closed
Bizline
R38112HB188 Hex Bolt, 3/8" x 1-1/2", Stainless Steel
nVent Hoffman
ADP2 Data Pocket, Size: 12" x 12", Material: Plastic
Bizline
R12FW188 Flat Washer, 1/2", Stainless Steel
nVent Hoffman
CMFKSS Mounting Bracket Kit, (4) Brackets per Kit, Stainless Steel
Appleton
ECDB50HP Universal Drain or Breather, 1/2", Raintight, Stainless Steel
Weidmuller
9019080000 Wire End Ferrule, 1mm², 17 AWG, Red, 10mm Stripping Length
Eaton B-Line
N225SS6 SPRING NUT, 1/2-IN.-13, 3/8-IN. NUT, STAINLESS STEEL
Appleton
590 1-1/2 FM9 STAMPED COVER
Bizline
R12112HB188 Hex Bolt, 1/2" x 1-1/2", Stainless Steel, Jar of 25
Eaton B-Line
B22A-120HDG CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), HOT DIP G
Appleton
LBD150-A Conduit Body, Type: LBD, Size 1-1/2", Cover/Gasket, Aluminum
Appleton
LB59 Conduit Body, Type LB, Size: 1-1/2", Form 9, Aluminum
OZ Gedney
ABLG-1504 Grounding Bushing, 1-1/2", Threaded, Insulated, Aluminum
Weidmuller
9037380000 TOOL H 0.5/15D ZH WHITE

Specifications

Type: Insulated, Ferrule
Color: White
Type: Insulated, Ferrule
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)