REXEL logo

Servo Motor, Rotary, 460V, 63mm Frame, 7000 RPM, Low Inertia, Brake

Item #: 391430
Cat #: MPL-B1530U-VJ74AA
UPC: 884951213821
Sign In or Register to view pricing and more.
Servo Motor, Rotary, 460 Volt, 7000 RPM, Low Inertia, 63 mm Frame Size, 24 Volt DC Brake

Product Overview

Servo Motor, Rotary, 460 Volt, 7000 RPM, Low Inertia, 63 mm Frame Size, 24 Volt DC Brake
Also known as: 884951213821, MPL-B1530U-VJ74AA

Specifications

Volts DC: 24
Range: 7000 RPM
Type: Servo Motor, Low Inertia
Size: 63 mm
Volts AC: 460
Volts DC: 24
Type: Servo Motor, Low Inertia
Volts AC: 460
Range: 7000 RPM
Size: 63 mm

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)